Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ellutia 7000 Digital Volumetric/Mass Flowmeter

Catalog No. 111007288 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Flow Rate Range:
0.1 to 500 mL/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Range
11-100-7288 0.1 to 500 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-7288 Supplier MilliporeSigma™ Supelco™ Supplier No. 29597U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Has the ability to operate in either a volumetric or a mass mode

  • Pocket-sized flowmeter has a large OLED display, which makes reading flows clear and easy
  • Unlike other flowmeters, the Ellutia 7000 can operate in either a volumetric or a mass mode
  • Built-in rechargeable battery means the user no longer has to worry about changing dead batteries
TRUSTED_SUSTAINABILITY

Specifications

Type Flowmeter
Accuracy ±2.5% or ±0.4 mL/min.
Gas Type Air, Argon, Argon/Methane, Carbon Dioxide, Helium, Hydrogen, Nitrogen, and Oxygen
Pressure Rating 25 psig
Certifications/Compliance Declaration of Conformity according to ISO/IEC Guide 22 and EN 45014
Dimensions (L x W x H) 68 x 130 x 30 mm
Display OLED
Flow Rate Range 0.1 to 500 mL/min.
Power Supply Details Internal Battery, Charge with 110 VAC Charger or Micro-USB Cable
Temperature (Metric) 15°C to 35°C
Tube Size 1/16 in. I.D.
Weight (Metric) 150 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.