Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Lab Clean A20sf Ultrasonic Cleaning Solution
SDP

Catalog No. 08000152
Change view
Click to view available options
Volume (Metric):
2.5 L
Quantity:
4 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
08-000-152 2.5 L 4 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Inhalation of spray may be harmful and may cause respiratory irritation. May be harmful if swallowed.
Catalog No. 08-000-152 Supplier Elma™ Supplier No. 800 0056

missing translation for 'validMainframeMsg'

Inhalation of spray may be harmful and may cause respiratory irritation. May be harmful if swallowed.

Ideal for cleaning calibrated and volumetric labware such as pipets and burets. Elma™ Lab Clean A20sf Cleaning Solution removes light grease, lime soap residues, fingerprints and dust.

  • Use in ultrasonic bath or labware washer
  • Mildly alkaline, contains ammonia
  • Surfactant-free
  • Residue-free - Leaves no chemical residue after rinsing and drying
  • Enables undisturbed draining and clear reading in glass vessels
  • Dilute to 1% by volume for use in an ultrasonic cleaner or to 0.5% in labware washers
  • Can also be used as soaking bath (>2%) without ultrasonics
  • Biodegradable
  • Available in 10 and 25L containers

Applications

  • Cleans glass, stainless steel, ceramics, and plastics

Note

  • Not for aluminum, magnesium and alloys of light metals

Specifications

Product Type Ultrasonic Cleaning Product
Form Liquid
Composition Mildly alkaline
Content And Storage Keep above 32°F, shelf life 4 years
For Use With (Application) Cleaning Pipettes and Other Volumetric Labware in Ultrasonic Cleaners and Labware Washers
Quantity 4 Pk.
Volume (Metric) 2.5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.