Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Lab Clean S10 Cleaning Solution
SDP

Catalog No. 08000162
Change view
Click to view available options
Volume (Metric):
1 L
25 L
Quantity:
1 Ea.
20 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
08-000-162 25 L 1 Ea.
08-000-159 1 L 20 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Irritating to respiratory system and skin. Risk of serious damage to eyes.
Catalog No. 08-000-162 Supplier Elma™ Supplier No. 800 0098

missing translation for 'validMainframeMsg'

Irritating to respiratory system and skin. Risk of serious damage to eyes.

Safely cleans glass, metals including aluminum, ceramics and plastics. Elma™ Lab Clean S10 Cleaning Solution removes lime scale and lime soaps, oxides and tarnish, coolant emulsions, fingerprints, dust, mineral deposits and oils from instruments a

  • Mildly acidic concentrate but safe for aluminum
  • Dilute aqueous concentrate to 1% for use in an ultrasonic cleaner or to 0.5% in labware washers
  • Foam-inhibited
  • pH of concentrate: 2.5
  • Biodegradable
  • Available in 10 and 25L containers

Applications

  • Cleans medical instruments, lab instruments and labware of glass, metal including aluminum, plastics and ceramics

Note

  • Check magnesium alloys and acid-sensitive glassy materials for compatibility

Specifications

Product Type Ultrasonic Cleaning Solution
Form Liquid
pH 2.5
Composition Acidic
Content And Storage Keep between 43°F to 85°F, shelf life 2 years
For Use With (Application) Cleans Medical Instruments, Lab Instruments, and Labware of Glass, Metal Including Aluminum, Plastics, and Ceramics
Quantity 1 Ea.
Volume (Metric) 25 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.