Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Elmasonic S50R Ultrasonic cleaner
SDP

Catalog No. 08000132
Change view
Click to view available options
Elmasonic S50R Ultrasonic cleaner
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
08-000-132 Elmasonic S50R Ultrasonic cleaner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-000-132 Supplier Elma™ Supplier No. 104 9548
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Optimized for sieve cleaning, liquid degassing, and sample preparation. Tovatech Elmasonic S50R Ultrasonic cleaner removes soluble and insoluble particles from fine mesh sieves.

  • Accommodates 8 in. and 4 in. diameter sieves
  • Operating modes: Sieve clean, Sample prep, or Degas
  • Sieve clean thoroughly removes all lodged contaminants
  • Sample prep mixes and dissolves samples and cleans instruments
  • Degas rapidly removes gasses from samples, HPLC solvents and cleaning solutions
  • Set timer up to 30 minutes or continuous with manual shutoff
  • Auto shutoff after 12 hours
  • Cavitation-resistant stainless steel tank for long service life
  • Easily cleaned, colorful Stainless steel exterior

Warranty and Services

Two year warranty

Specifications

Timer 1 to 30 min. and continuous
Material Stainless Steel
Frequency 37 kHz
Voltage 115/120 V
Capacity (English) 1.4 gal.
Capacity (Metric) 5.29 L
Dimensions (D x W x H) Interior 9.4 x 9.4 x 5.1 in.
For Use With (Application) Removes Contaminants From Laboratory Sieves. Mix, Dissolves, Disperse, or Homogenize Samples, Degas Solvents. Cleans Parts and Instruments.
Includes Power cord, Instruction manual, Warranty card
Model S50R
Wattage 150 w
Warranty 2 Year Warranty
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.