Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Elmasonic xtra ST Ultrasonic Cleaners
SDP

Catalog No. 08000105
Change view
Click to view available options
Model:
ST 1400 H
ST 1600 H
ST 2500 H
ST 300 H
ST 500 H
ST 600 H
ST 800 H
Capacity (Metric):
30 L
49 L
57 L
83 L
126 L
162 L
255 L
Dimensions (D x W x H) Interior:
11.8 x 11.8 x 11.8 in.
11.8 x 11.8 x 19.7 in.
13.0 x 19.7 x 13.8 in.
13.0 x 19.7 x 19.7 in.
23.6 x 23.6 x 13.8 in.
23.6 x 23.6 x 17.7 in.
25.6 x 29.5 x 20.5 in.
Dimensions (D x W x H):
21.7 x 19.7 x 36.9 in.
22.8 x 26.4 x 36.9 in.
33.5 x 34.8 x 36.9 in.
35.4 x 40.7 x 36.9 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity (Metric) Dimensions (D x W x H) Interior Dimensions (D x W x H)
08-000-105 ST 1600 H 162 L 23.6 x 23.6 x 17.7 in. 33.5 x 34.8 x 36.9 in.
08-000-100 ST 300 H 30 L 11.8 x 11.8 x 11.8 in. 21.7 x 19.7 x 36.9 in.
08-000-101 ST 500 H 49 L 11.8 x 11.8 x 19.7 in. 21.7 x 19.7 x 36.9 in.
08-000-102 ST 600 H 57 L 13.0 x 19.7 x 13.8 in. 22.8 x 26.4 x 36.9 in.
08-000-103 ST 800 H 83 L 13.0 x 19.7 x 19.7 in. 22.8 x 26.4 x 36.9 in.
08-000-104 ST 1400 H 126 L 23.6 x 23.6 x 13.8 in. 33.5 x 34.8 x 36.9 in.
08-000-106 ST 2500 H 255 L 25.6 x 29.5 x 20.5 in. 35.4 x 40.7 x 36.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 08-000-105 Supplier Elma™ Supplier No. 107 7059
Only null left
Add to Cart
Add to Cart
Request a Quote

Provides dual frequency and multiple modes to handle tasks from coarse cleaning to fine cleaning. Tovatech Elmasonic xtra ST Ultrasonic Cleaners are powerful, high capacity cleaners for industrial use.

  • Industrial-grade ultrasonic cleaner
  • Dual frequency: 25kHz for coarse cleaning, 45kHz for fine cleaning
  • Bath temperature can be set from 30° to 80°C
  • Timer range from 1 to 30 minutes or continuous operation with manual shut off
  • Actual and set time and temp shown on LED display
  • Operating modes: Sweep, Pulse and Dynamic
  • Sweep mode provides uniform distribution of cleaning power
  • Activate pulse mode for solution degassing and dynamic mode for removing stubborn contaminants
  • Unit starts automatically at pre-set solution temperature
  • Automatic safety shut-off after 12 hours of continuous operation or if temperature reaches 90°C
  • Roller mounts helps to move the cleaner to site
  • Heavy duty basket has two positions: cleaning and draining
  • Swap-out generator and control panel for quick replacement, minimum down time
  • Side-mounted ball valve drain
  • Slanted tank floor for fast drainage and tank cleaning
  • Three year warranty on all-welded Stainless steel tank

Warranty and Services

Two years (Parts and labor). In single-shift operation, the tank is warranted for three years.

Specifications

Timer 1 to 30 min. and continuous
Material Stainless Steel
Frequency 25/45 kHz switchable
Voltage 3 x 200 V to 208 V
Capacity (English) 42.8 gal.
Capacity (Metric) 162 L
Dimensions (D x W x H) 33.5 x 34.8 x 36.9 in.
Dimensions (D x W x H) Interior 23.6 x 23.6 x 17.7 in.
For Use With (Application) Cleans Metal, Glass, Plastic, and Ceramic Parts with Complex Shapes. For Both Maintenance and Manufacturing Applications.
Includes Power cord, Instruction manual, Warranty card
Model ST 1600 H
Temperature (Metric) Range 30°C to 80°C
Wattage 9500 w
Weight (Metric) 95 kg
Warranty 2 Years (Parts and labor). In single-shift operation, the tank is warranted for three years.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.