Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Elplasia™ 12K Flask

Catalog No. 01182185 Shop All Corning Products
Change view
Click to view available options
Culture Area:
80 cm2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area
01-182-185 80 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-182-185 Supplier Corning™ Supplier No. 4537
  • PRODUCT PROMOTION
    $717.00
    $454.00 / Case of 5

    Save $263.00

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Elplasia™ 12K Flask enables researchers to generate a high density of animal-free spheroids in a scaffold-free model.

  • Contains 152 microcavities per cm2 in a vessel footprint similar to that of a T-75 flask
  • Corning™ Ultra-Low Attachment (ULA) surface works with gravity and a rounded microcavity geometry to form approximately 12,000 spheroids of similar shape and size
  • ULA surface (a proprietary, animal-free, covalently bonded hydrogel), promotes the formation and easy harvesting of spheroids
  • Polystryene film is gas permeable with low autofluorescence
  • Round well-bottom geometry
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Material Polystyrene
For Use With (Application) Spheroid Formation
Sterility Sterile
Bottom Shape Rectangular
Closure Type Vented Cap
Culture Area 80 cm2
Volume (Metric) Working 25 to 50 mL
Quantity 5 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.