Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ HM-200 Series Flask/Funnel Heating Mantle

Catalog No. 13311421
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
1 L
5 L
Liner Material:
No Liner
Stainless Steel
Voltage:
115 VAC
230 V
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Liner Material Voltage
13-311-421 1 L Stainless Steel 115 VAC
13-311-422 1 L Stainless Steel 230 V
13-311-424 5 L Stainless Steel 230 V
13-311-425 50 mL No Liner 115 VAC
13-311-426 50 mL No Liner 230 V
13-311-427 250 mL No Liner 115 VAC
13-311-428 250 mL No Liner 230 V
13-311-429 1 L No Liner 115 VAC
13-311-430 1 L No Liner 230 V
13-311-431 5 L No Liner 115 VAC
13-311-432 5 L No Liner 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13-311-421 Supplier Cole-Parmer™ Supplier No. 3610100
Add to Cart
Add to Cart

Includes

6-1/2-ft(2-m) power cord with plug

HM-200 Series Flask/Funnel Heating Mantle with opening in base accommodates a wide variety of flasks and 60° funnels.

  • Ceramic fiber insulation keeps case cool.
  • Built-in power controller offers convenience.
  • Chemical-resistant polypropylene housing.
  • Funnel-shaped cavity with a base opening allows uses with 60° funnels and a wide variety of flasks.
  • Heating mantles have maximum element temperature of 842°F(450°C).
  • Ceramic fiber insulation keeps the polypropylene housing cool.
  • Built-in power controller with dial markings from 1 to 10 offer repeatability.
  • The ''power on'' and ''heater on'' lights indicate if the unit is on.
  • The 36101-series heating mantles with stainless steel (SS) liner over the heating element offer protection against spills and make cleaning easier.
  • The 36104-series heating mantles include a safety earth (ground) screen to provide operator safety.
  • All mantles (except 5000-mL models) feature a single support rod clamp that accepts a 1/2 in. rod.

Compliance

CE

Warranty and Services

1 Year

Specifications

Certifications/Compliance CE
Diameter (English) 3-15/16 to 7-7/8 in.
Controller Type Analog
Capacity 3-15/16 in. to 7-7/8 in. dia., 60° Funnels
Controller Integrated
Description Spillproof Flask/Funnel Heating Mantle, 500 to 1000 mL, 115 V
Capacity (Metric) 1 L
Depth (English) 12.25 in.
Depth (Metric) 31.1 cm
For Use With Round Bottom and Pear Shaped Flasks and Funnels
Height (English) 5.6875 in.
Height (Metric) 14.4 cm
Voltage 115 VAC
Electrical Requirements 115 VAC, 50/60 Hz
Includes 6.5 ft. (2 m) power cord with plug
Model HM-200-SP-1000-115
Material Polypropylene
Liner Material Stainless Steel
Wattage 240 W
Width (English) 9.375 in.
Width (Metric) 23.8 cm
Product Type Heating Mantle
Temperature (Metric) 450°C
Capacity (English) 33.8 oz.
Temperature (English) 842°F
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.