Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Embalming Cart with 27 Inch Tray
SDP

Catalog No. 22444041 Shop All Mopec Products
Change view
Click to view available options
Depth (Metric) Overall:
200.66 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Overall
22-444-041 200.66 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-041 Supplier Mopec Supplier No. CF401

missing translation for 'validMainframeMsg'

Utilizes roller type body storage and processing equipment typically used for most anatomy departments and high capacity embalming facilities. Mopec™ Embalming Cart with 27 Inch Tray incorporates two full length plenum exhaust chambers to fully ventilate the cadaver during the embalming.

  • Stainless steel
  • Total lock system
  • Two GFCI receptacles
  • Stainless steel ventilation connection chambers (connect into embalming sink)
  • Full length table rinse
  • Includes body tray
  • All water, electrical, drain and utilities are connected to the sink with quick disconnects

Warranty and Services

1 Year Warranty

Specifications

Product Type Autopsy and Embalming Sink
Material Stainless Steel
Electrical Requirements Two GFCI receptacles
Depth (English) Overall 79 in.
Depth (Metric) Overall 200.66 cm
Width (English) 33.75 in.
Height (English) Overall 38.5 in.
Height (Metric) Overall 97.79 cm
Width (Metric) 85.72 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.