Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Embedding Cassettes
SDP

Catalog No. 22046640
Change view
Click to view available options
Color:
Blue
Lilac
Orange
Peach
Pink
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-046-640 Orange
22-046-635 Blue
22-046-636 Yellow
22-046-637 Pink
22-046-638 Peach
22-046-639 Lilac
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-046-640 Supplier StatLab Supplier No. EC312
Add to Cart
Add to Cart

One-piece design with an attached lid that easily tears off and locks into the base of the cassette.

  • One-piece design with an attached lid
  • Offered in a variety of color options
  • Provides a rear opening tab
  • 45° labeling surface
  • 1,500 per case

Specifications

Pore Style Slotted
Writing Face Angle 45°
Color Orange
Length (English) 1.57 in.
Length (Metric) 40 mm
Width (English) 1.10 in.
Width (Metric) 28 mm
Product Type Embedding Cassettes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.