Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Aerosol Filter Holders, 47 mm

Catalog No. XX5004740 Shop All MilliporeSigma Products
Change view
Click to view available options
For Use With (Application):
Vacuum-Filter Air or Other Gases From Open Atmospheres for Particulate Contamination Analysis
Vacuum-filter air from clean-room for particulate contamination analysis
Vacuum-filter air or other gases From closed systems for particulate contamination analysis
Length (English):
4 in.
7 in.
Length (Metric):
10.2 cm
17.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Length (English) Length (Metric)
XX5004740 Vacuum-filter air from clean-room for particulate contamination analysis 4 in. 10.2 cm
XX5004710 Vacuum-Filter Air or Other Gases From Open Atmospheres for Particulate Contamination Analysis 4 in. 10.2 cm
XX5004700 Vacuum-filter air or other gases From closed systems for particulate contamination analysis 7 in. 17.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. XX5004740 Supplier MilliporeSigma™ Supplier No. XX5004740
Only null left
Add to Cart
Add to Cart

Vacuum-filter air or other gases from clean-room/open atmospheres/from closed systems for particulate contamination analysis.

These aerosol filter holders are designed for monitoring airborne particulates from the environment and/or closed systems. Choose the holder design most appropriate for your method. Aerosol filter holders are available in two formats: open-type for open atmosphere sampling and a standard design with a closed connection and inlet dispersion chamber. Applications:Particulate Contamination Monitoring in Gases
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Filtration Area 9.6 cm2
For Use With (Application) Vacuum-filter air from clean-room for particulate contamination analysis
Type Laboratory Filter Holders or Cyclones
Length (English) 4 in.
Length (Metric) 10.2 cm
Diameter (English) 2.7 in.
Diameter (English) Hose 0.43 in.
Diameter (Metric) 6.9 cm
Diameter (Metric) Filter 4.7 cm
Diameter (Metric) Hose 1.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.