Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Aerosol Filter Holders, 47 mm
Shop All MilliporeSigma Products

Click to view available options
For Use With (Application):
Vacuum-Filter Air or Other Gases From Open Atmospheres for Particulate Contamination Analysis
Vacuum-filter air from clean-room for particulate contamination analysis
Vacuum-filter air or other gases From closed systems for particulate contamination analysis
Length (English):
4 in.
7 in.
Length (Metric):
10.2 cm
17.8 cm
Description
These aerosol filter holders are designed for monitoring airborne particulates from the environment and/or closed systems. Choose the holder design most appropriate for your method. Aerosol filter holders are available in two formats: open-type for open atmosphere sampling and a standard design with a closed connection and inlet dispersion chamber. Applications:Particulate Contamination Monitoring in Gases
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Material | Stainless Steel Bodies, Filter Support Screens; Anodized Aluminum Locking Rings; Nylon Lockwheels |
Filtration Area | 9.6 cm2 |
For Use With (Application) | Vacuum-Filter Air or Other Gases From Open Atmospheres for Particulate Contamination Analysis |
Type | Laboratory Filter Holders or Cyclones |
Length (English) | 4 in. |
Length (Metric) | 10.2 cm |
Diameter (English) | 2.7 in. |
Diameter (English) Hose | 0.43 in. |
Diameter (Metric) | 6.9 cm |
Diameter (Metric) Filter | 6.9 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction