Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ 50mL Syringe

Catalog No. XX1105005 Shop All MilliporeSigma Products
Change view
Click to view available options
Volume (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
XX1105005 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XX1105005 Supplier MilliporeSigma™ Supplier No. XX1105005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polypropylene 50mL Luer slip Syringes

Beer, Bottled Water, Cosmetics, Pharmaceutical Products Analysis, Bioburden Testing
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene (Barrel)
Product Type Syringe Filter
Volume (Metric) 50 mL
Connection Type Leur Slip
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.