Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Aluminum Oxide 150 F254 Coated Glass PLC Plates

Catalog No. M1057260001 Shop All MilliporeSigma Products
Change view
Click to view available options
Dimensions (L x W):
20 x 20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
M1057260001 20 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1057260001 Supplier MilliporeSigma™ Supplier No. 1.05726.0001

missing translation for 'validMainframeMsg'

12 Glass plates 20 x 20 cm

PLC plates allow users to separate samples that vary greatly in size – from grams down to milligrams. Available with or without a fluorescence indicator, PLC plates has 1.5mm thickness. They also use our same proven silica-binder technology as in analytical TLC plates. To isolate the substance by extraction, users can simply scrape the spot from the layer.
TRUSTED_SUSTAINABILITY

Specifications

Backing Material Glass
Pore Size 150 Å
Quantity 12/Pk.
Type Aluminum Oxide PLC Plate
Excitation Wavelength 254 nm
For Use With (Application) Used to Analyze Basic and Neutral Compounds at Different pH Levels
Sorbent Aluminum Oxide 150 F254
Thickness (Metric) 1.5 mm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.