Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Aluminum Oxide 60 F254 Coated TLC Sheets
SCI_ED

Catalog No. s07871 Shop All MilliporeSigma Products
Change view
Click to view available options
Dimensions (L x W):
20 x 20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S07871 20 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07871 Supplier MilliporeSigma™ Supplier No. 1.05550.0001/DEL

For separation of compounds using different pH conditions.

  • Neutral compounds separated on neutral plates
  • Utilize neutral aluminum oxide with 60Å pore size
  • Provided with fluorescent indicator for UV detection
  • Layer thickness of 200μm of coating material
  • Fibre case packaging

TRUSTED_SUSTAINABILITY

Specifications

Backing Material Aluminum
Pore Size 60 Å
Quantity 25/Pk.
Type Aluminum Oxide TLC Plate
Excitation Wavelength 254 nm
For Use With (Application) Used to Analyze Basic and Neutral Compounds at Different pH Levels
Sorbent Aluminum Oxide 60 F254 Neutral
Thickness (Metric) 200 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.