Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Calbiochem™ 5-Bromo-4-chloro-3-indolylphosphate, Disodium Salt

Catalog No. 2037881GM Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
1 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
20-378-81GM 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 20-378-81GM Supplier MilliporeSigma™ Supplier No. 2037881GM
Add to Cart
Add to Cart

Substrate for visualizing alkaline phosphatase, including histochemical applications

When used together with nitroblue tetrazolium, 5-Bromo-4-chloro-3-indolylphosphate, Disodium Salt produces purple insoluble end product that is read visually.

  • Form: Off-white solid
  • Molar Mass: 370.4
  • Hygroscopic
  • Purity: ≥99% by HPLC
  • Soluble in water
  • Synonyms: X-Phos, 2Na, BCIP, 2Na

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 g
Product Type 5-Bromo-4-chloro-3-indolylphosphate, Disodium Salt
Storage Requirements -20°C
Substrate Quantity 1g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.