Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Cell Culture Multiwell Plate

Catalog No. PIMWS1250 Shop All MilliporeSigma Products
Change view
Click to view available options
Culture Area:
3.8 cm2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area
PIMWS1250 3.8 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PIMWS1250 Supplier MilliporeSigma™ Supplier No. PIMWS1250

missing translation for 'validMainframeMsg'

Enables most adherent cells to attach and proliferate

6-, 12- and 24-well formats provide users flexibility to run multiple samples simultaneously.

  • Can be used independently for general cell culture or in conjunction with Millicell™ inserts
  • Compatible with cellular and fluorescent staining processes
  • Can be easily prepared for SEM and TEM
  • Made of polystyrene
  • Sterile

Cell attachment, cell culture, cell differentiation, immunocytochemistry

Order Info

Individually blister packaged in packs of 50.

TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Capacity (Metric) 4 mL
Culture Area 3.8 cm2
Material Polystyrene
Shape Rectangular
Sterility Sterile
Type Multi-well Cell Culture Plate
Volume (Metric) Working 0.9 to 1.8 mL
Well Count 12
For Use With (Application) Cell attachment, cell culture, cell differentiation, immunocytochemistry
Length (Metric) 128 mm
Width (Metric) 85.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.