Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Certipur™ UV/VIS standards

Catalog No. p-4938800 Shop All MilliporeSigma Products
Change view
Click to view available options
Type:
UV-VIS Standard 1: Potassium dichromate solution
UV-VIS Standard 1A: Potassium dichromate solution
UV-VIS Standard 2: Sodium nitrite solution
UV-VIS Standard 3: Sodium iodide solution
UV-VIS Standard 4: Potassium chloride solution
UV-VIS Standard 5: Toluene solution in n-hexane
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
M1081640001 UV-VIS Standard 4: Potassium chloride solution
M1081610001 UV-VIS Standard 2: Sodium nitrite solution
M1046600001 UV-VIS Standard 1A: Potassium dichromate solution
M1081650001 UV-VIS Standard 5: Toluene solution in n-hexane
M1081600001 UV-VIS Standard 1: Potassium dichromate solution
M1081630001 UV-VIS Standard 3: Sodium iodide solution
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. M1081640001 Supplier MilliporeSigma™ Supplier No. 1081640001
Only null left
Add to Cart
Add to Cart
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.