Learn More
Description
Specifications
Specifications
| Quantity | 25 g |
| For Use With (Application) | Prepares staining solution used for staining connective tissues in histological sections with trichrome staining |
| Color | Green |
| Melting Point | >130°C (decomposition) |
| pH | pH: 3-4 |
| Product Type | Fuchsin Acid Dye |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.