Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Dual Chamber Standard Incubator

Catalog No. XX632K115 Shop All MilliporeSigma Products
Change view
Click to view available options
Holds:
96 Petri Dishes (47 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
XX632K115 96 Petri Dishes (47 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XX632K115 Supplier MilliporeSigma™ Supplier No. XX632K115

missing translation for 'validMainframeMsg'

Incubate total and fecal coliforms, fecal streptococci and other microorganisms

  • Recover different organisms in single incubator
  • View samples through clear plastic inner door without opening preventing temperature fluctuations
  • Compact lightweight portable unit for field use
  • Complies with Standard Methods requirements
  • With separate incubation chamber temperature controls

  • Capacity: 96 Petri Dishes, 47mm
  • Temperature Controls: 30, 35, 37±0.5, 44.5±0.2°C (both chambers), 41.5±0.5 (upper only) and 41±0.5°C (lower only)
  • Electrical Requirements: Field Unit includes external power supply with AC connector, rechargeable nickel-cadmium battery, charger, connections for 12V vehicle or other battery; Lab Unit includes external power supply with AC power connector only
  • Weight: 15kg with battery charger and power supply

Analytical Sample Prep, Beer, Bottled Water, Cider, Clinical Lab, Cosmetics, Environmental Analysis, Food and Beverage, Industrial QC, Laboratory Filtration, Microbial monitoring, Product Testing, Soft Drink, Sport Drink, Water Monitoring, Wine

TRUSTED_SUSTAINABILITY

Specifications

Holds 96 Petri Dishes (47 mm)
No. of Places 96
Type Standard Incubator
Includes Rechargeable nickel-cadmium battery, battery charger, power supply, thermometer, carrying bag
Frequency 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.