Learn More
Description
Recommended when maximum recovery is important
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophilic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.
Features and Benefits- Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
- Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | White |
| Disposable | Reusable |
| Filter Type | Screen Filter |
| Format | Disc |
| Material | PVDF |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Flow Rate | 2.6 mL/min. x cm2 |
| Hydrophobicity | Hydrophobic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.