Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Filterjet Solvent Dispenser, 25 mm
GSA_VA

Catalog No. xx6702500 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric) Inside:
2.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
XX6702500 2.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XX6702500 Supplier MilliporeSigma™ Supplier No. XX6702500
Only null left
Add to Cart
Add to Cart

Includes

6 ft. (1.8m) polyethylene pressure tubing. Filter diameter: 25mm. Thick-depth prefilter diameter: 22mm. Filtration area: 3.9cm2. Maximum inlet pressure: 3.5 bar (50psi).

Accessories for filter holders for sample preparation.

Apply a concentrated jet spray of ultracleaned solvent of rinse solution to surfaces that require washing. Just connect the FilterJet dispenser to a dispensing vessel to ensure that the solvent or other liquid is filtered immediately before dispensing.Applications: Solvent Filtration Prior to Contamination Analysis, Solvent Rinsing of Machined Parts and Collection ContainersXX6702500 FilterJet Solvent DispenserReplacement PartsXX6702501 Handle and Valve AssemblyXX6702502 Valve Seals, PTFEXX6702506 Pressure Tubing with 1/4 in. NPT Adapters, PEXX6702507 Tube Adapter, 1/4 in. NPTM to 1/4 in. TubeXX6702508 Tubing, 6 mm O.D. x 3 m, polypropyleneXX6702RK Replacement Parts Kit for FilterJet Solvent DispenserXX4002500 Gas Line Filter Holder, 25 mm, stainless steelXX40025RK Replacement Parts Kit for Filter HolderAccessoriesXX6700P05 Dispensing Pressure Vessel, 5 LYY1301015 Pressure Gauge, 0-7 barYY2029348 Ball Valve, 1/4 in. NPTF, stainless steelXX6700030 Quick-release Nipple & Coupling, 1/4 in. NPTM

Order Info

Measures approximately 9 in. (22.9 cm) from nozzle tip to end of dispenser handle.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Filtration Area 3.9 cm2
Type Solvent Dispenser
Diameter (English) Inside 0.98 in.
Diameter (Metric) Inside 2.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.