Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Connection Adapter 1/4 in. NPTF to 1/4 in. I.D.
missing translation for 'brandsLinkText'Description
Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.
Spécifications
Spécifications
| Connection Type | NPTF to Hose Nylon |
| For Use With (Equipment) | Water Purification Filter Holder |
| Type | Laboratory Filter Holders or Cyclones |
| Material | Nylon |
| Diameter (English) Inside | 0.25 in. |
| Diameter (Metric) Inside | 0.63 cm |
missing translation for 'productTitle'
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.
missing translation for 'spotOppurtunityImprovement'