Learn More
Description
- Polychromic stain for peripheral blood and bone marrow smears
- Used for red blood cell morphology and white blood cell differentiation
- Specifically formulated for staining malarial parasites
Specifications
Specifications
| Quantity | 10L |
| Boiling Point | 64.5° to 87.16°C |
| Format | Liquid |
| Product Type | Wright Giemsa Solution |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.