Learn More
Description
Specifications
Specifications
| Backing Material | Aluminum |
| Material | Cellulose |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | Cellulose HPTLC Plate |
| Fluorescent Indicator | No |
| For Use With (Application) | Analysis of Polar Substances, Separation of Hydrophilic Substances by Partition Chromatography, for Investigating in-Vitro Samples Derived From The Human Body Without Any Medical Objective |
| Sorbent | Cellulose |
| Thickness (Metric) | 200 μm |
| Dimensions (L x W) | 20 x 20 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.