Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ HPTLC CN-, Diol- and NH2-Modified Silica Gel 60 Plates, Glass Backed

Catalog No. M1126680001 Shop All MilliporeSigma Products
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm
20 x 10 cm
Sorbent:
Silica Gel 60 CN F254 s
Silica Gel 60 Diol F254 s
Silica Gel 60 NH2 F254 s
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Sorbent
M1126680001 10 x 10 cm Silica Gel 60 Diol F254 s
M1156470001 10 x 10 cm Silica Gel 60 NH2 F254 s
M1164640001 10 x 10 cm Silica Gel 60 CN F254 s
M1056360001 20 x 10 cm Silica Gel 60 Diol F254 s
M1131920001 20 x 10 cm Silica Gel 60 NH2 F254 s
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. M1126680001 Supplier MilliporeSigma™ Supplier No. 1126680001
Add to Cart
Add to Cart

ideal for separating hydrophilic or charged substances

Our NH2, CN and DIOL -modified silica sorbents are less polar then conventional silica phases, making them ideal for separating hydrophilic or charged substances. Our moderately polar cyano- and diol-modified silica plates can be used for both normal phase and reversed phase systems. An alternative to PEI cellulose, amino-modified NH2 plates provide weak basic ion exchange characteristics with special selectivity for charged compounds.
TRUSTED_SUSTAINABILITY

Specifications

Backing Material Glass
Pore Size 60 Å
Quantity 25/Pk.
Type Modified Silica HPTLC Plate
Excitation Wavelength 254 nm
For Use With (Application) Both Normal/Reversed Phase Systems
Sorbent Silica Gel 60 Diol F254 s
Thickness (Metric) 200 μm
Dimensions (L x W) 10 x 10 cm
Length (Metric) 10 cm
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.