Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ HPTLC Silica Gel 60 Aluminum Sheets

Catalog No. m1055470001 Shop All MilliporeSigma Products
Change view
Click to view available options
Dimensions (L x W):
20 x 20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
M1055470001 20 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1055470001 Supplier MilliporeSigma™ Supplier No. 1.05547.0001
Only null left
Add to Cart
Add to Cart

Aluminum HPTLC silica gel 60 plates. Silica gel HPTLC plates size 20 x 20 cm, 25 sheets.

HPTLC plates deliver fast and quantitative analysis of complex samples for manual or automated use. Our HPTLC silica plates work three times faster than conventional TLC plates – and they are more sensitive. The particle sizes range in HPTLC is between 4-8μm, which creates a smoother surface and a higher separation power than TLC plates.
TRUSTED_SUSTAINABILITY

Specifications

Analysis Time 3 to 20 min.
Backing Material Aluminum
Particle Size 5 to 6 μm
Pore Size 60 Å
Quantity 25/Pk.
Type Silica HPTLC Plate
For Use With (Application) High Performance, Completely Contamination-Free Separations Especially in Demanding Pharmacopeial AppliCatIons
No. of Samples 36.0
Particle Size Distribution 4 to 8 μm
Pore Volume 0.1 to 0.5 μL
Sorbent Silica Gel 60
Thickness (Metric) 200 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Height (English) 0.0005 in.
Height (Metric) 12 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.