Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ HPTLC Silica Gel 60 Concentrating Zone Plates

Catalog No. M1131870001 Shop All MilliporeSigma Products
Change view
Click to view available options
Dimensions (L x W):
5 x 10 cm
10 x 10 cm
20 x 10 cm
Quantity:
25/Pk.
50/Pk.
Sorbent:
Silica Gel 60 F254 with Concentrating Zone
Silica Gel 60 with Concentrating Zone
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity Sorbent
M1131870001 5 x 10 cm 25/Pk. Silica Gel 60 F254 with Concentrating Zone
M1137490001 20 x 10 cm 50/Pk. Silica Gel 60 with Concentrating Zone
M1137270001 10 x 10 cm 25/Pk. Silica Gel 60 F254 with Concentrating Zone
M1137280001 20 x 10 cm 50/Pk. Silica Gel 60 F254 with Concentrating Zone
M1137480001 10 x 10 cm 25/Pk. Silica Gel 60 with Concentrating Zone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. M1131870001 Supplier MilliporeSigma™ Supplier No. 1131870001
Add to Cart
Add to Cart

allow users to quickly and easily apply any kind of sample, even large volumes of diluted samples.

Our concentrating zone plates are based on different adsorption properties of two adsorbents. The first is a large pore concentrating adsorbent where the samples are applied; the second is a selective layer for separation. Regardless of the spots’ shape, size, or position, the sample always concentrates as a narrow band where the two adsorbents overlap and where the separation starts. These plates allow users to quickly and easily apply any kind of sample, even large volumes of diluted samples.
TRUSTED_SUSTAINABILITY

Specifications

Backing Material Glass
Pore Size 60 Å
Quantity 25/Pk.
Type Concentrating Zone HPTLC Plate
Excitation Wavelength 254 nm
For Use With (Application) Quick and Easy Sample AppliCatIon From Small to Large Volumes of Diluted Samples, Highly Facilitated Sample Loading, Better Resolution Due to Focused Bands
Size (English) Concentrating Zone 1.96 x 0.98 in.
Size (Metric) Concentrating Zone 5 x 2.5 cm
Sorbent Silica Gel 60 F254 with Concentrating Zone
Thickness (Metric) 200 μm
Dimensions (L x W) 5 x 10 cm
Length (Metric) 10 cm
Width (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.