Learn More
Description
Specifications
Specifications
| Backing Material | Glass |
| Pore Size | 60 Å |
| Quantity | 50/Pk. |
| Type | Concentrating Zone HPTLC Plate |
| Excitation Wavelength | 254 nm |
| For Use With (Application) | Quick and Easy Sample AppliCatIon From Small to Large Volumes of Diluted Samples, Highly Facilitated Sample Loading, Better Resolution Due to Focused Bands |
| Size (English) Concentrating Zone | 7.87 x 0.98 in. |
| Size (Metric) Concentrating Zone | 20 x 2.5 cm |
| Sorbent | Silica Gel 60 F254 with Concentrating Zone |
| Thickness (Metric) | 200 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.