Learn More
Description
Specifications
Specifications
| Backing Material | Glass |
| Material | Silica 60 |
| Particle Size | 5 to 6 μm |
| Pore Size | 60 Å |
| Quantity | 50/Pk. |
| Type | Concentrating Zone HPTLC Plate |
| Fluorescent Indicator | No |
| For Use With (Application) | Quick and Easy Sample AppliCatIon From Small to Large Volumes of Diluted Samples, Highly Facilitated Sample Loading, Better Resolution Due to Focused Bands |
| Size (English) Concentrating Zone | 7.87 x 0.98 in. |
| Size (Metric) Concentrating Zone | 20 x 2.5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.