Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ HPTLC Silica Gel F254 GLP: 25 Glass plates, 20 x 10cm

Catalog No. M1056130001 Shop All MilliporeSigma Products
Change view
Click to view available options
Dimensions (L x W):
10 x 20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
M1056130001 10 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1056130001 Supplier MilliporeSigma™ Supplier No. 1.05613.0001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allows analyzation of any substance when combined with suitable mobile phase

  • Dense plate coating ensuring narrow bands and maximum sample separation efficiency
  • Layer thickness of 250 μm with mean particle size of 10 to 12 μm
  • Green fluorescencing inorganic florescent indications for UV detection of colorless substance
  • Disposable
  • Fibre case packaging
  • In-process control in drug synthesis
  • Identity and stability testing of drugs
  • Quality control of pharmaceuticals, food and environmental samples
  • Residue analysis in food and environmental samples
TRUSTED_SUSTAINABILITY

Specifications

Backing Material Glass
Material Silica 60
Particle Size 5 to 6 μm
Pore Size 60 Å
Quantity 25/Pk.
Type GLP Silica HPTLC Plate
Excitation Wavelength 254 nm
Fluorescent Indicator F254
For Use With (Application) GLP AppliCatIons
Includes IndiviDual laser coding
Sorbent Silica Gel F254
Thickness (Metric) 200 μm
Dimensions (L x W) 10 x 20 cm
Length (Metric) 20 cm
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.