Learn More
MilliporeSigma™ Millex™ Syringe Filter, Hydrophilic PTFE, HPF, 0.45 μm
Shop All MilliporeSigma ProductsDescription
- HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 μm) to remove larger particles and an 0.20 or 0.45 μm membrane filter for fine filtration
- Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
- For manual or automated use
- Low-extractable polyethylene housing
Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle LevelsOrder Info
Available as 50/pk or 1000/pk.
Specifications
Specifications
| Color | Natural |
| Connectors | Female Luer Lock/Male Luer Slip |
| Disposable | Single-use |
| Filter Type | Hydrophilic LCR |
| Material | HDPE |
| Material (Membrane) | PTFE |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Filtration Area | 3.9 cm2 |
| For Use With (Application) | Clarifying of aqueous and organic solutions with high particulate levels, analytical sample prep |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.