Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Milli-Q™ Direct Water Purification System

Catalog No. ZR0Q008US Shop All MilliporeSigma Products
Change view
Click to view available options
Flow Rate:
8
16
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
ZR0Q008US 8
ZR0Q016US 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. ZR0Q008US Supplier MilliporeSigma™ Supplier No. ZR0Q008US

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Produce pure and ultrapure water directly from tap water with the Millipore Milli-Q™ Direct Water Purification System.

Exceeds the requirements of the most demanding norms†. allows optimized global costs.

Key Features

  • Provides manual and volumetric water dispense at low and high flowrates
  • Low-flow function easily prepares solutions in volumetric flasks
  • 75cm tube reaches sink for glassware washing at mid or high flow (up to 2L/min.)
  • Dispensing arm is designed to fit all laboratory glassware
  • Volumetric function automatically delivers pre-set water volume
  • Compact unit can be installed on wall or benchtop to optimize lab space

Additional Features

  • Built-in 185nm UV lamp for TOC reduction
  • High-recovery Reverse Osmosis for economical pure water production
  • Large digital and graphic screen with detailed procedures for full online support
  • Progard™ pretreatment cartridge to increase RO module life‡
  • Q-Pak™ polishing cartridge adapted to general application‡
  • Dispenser removable from support for convenient delivery
  • Optional Application Paks are adapted to specific contaminant removal
Easy Access to Information
  • Information displays in local language
  • Alerts and alarms visible on main screen
  • One-touch access to information
  • Seensors monitor system operation
  • Intuitive screen commands for operation, maintenance and reporting
Easy, Reduced Maintenance
  • Pack and cartridge replacemeet takes less than five minutes
  • Simple tracebalility—RFID tag automatically registers catalog and other new consumables in system memory
  • System alerts for consumable replacement and scheduled maintenance

Choice of Two Models

  • Milli-Q Direct 8 produces 8L/hr.
  • Milli-Q Direct 16 produces 16L/hr.

A comprehensive range of service and maintenance programs is available including installation, user training, tech support, maintenance, calibration and more; contact your Sales Representative for details.

Order Info

Available accessories (all sold separately) include: Q-POD™ Dispenser, cartridges, reservoirs, wall mounting bracket, protectors, foot switch, and Application Paks for specific purity needs. contact your Sales Representative for details.

Certifications

CE, UL, cUL

Compliance

ISO 9001 v.2000, ISO 140001

†A report of conformity of Milli-Q Direct water quality with Type 1 water quality as described by ASTM™, ISO™ 3696 and CLSI™ norms and to Purified Water as described in USP and EP is available upon request. For more information, contact your Sales Representative.

‡With RFID tag for safety and traceability.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL, cUL, CE, ISO 9001 v.2000, ISO 140001
Conductivity <2000 at 25°CμS/cm
Contaminant Rejection (Organic) Greater than99%
Contaminant Rejection (Particulate) Greater than99%
Feedwater Source Potable Tap Water
Flow Rate 8
Product Water Type Type 1 and 3
Resistivity 18.2
Total Organic Carbon ≤5
Type Water Purification System
Feedwater Pressure 1 to 6 bar
Model Milli-Q Direct 8
Width (English) 13.07 Base, 16.25 arm in.
Width (Metric) 33.2 cm Base, 41.3 cm arm
Height (English) 19.56 in. Base, 28.07 in. Arm
Height (Metric) 49.7 cm Base, 71.3 cm Arm
Depth (English) 19.05 in. Base, 22.87 in. arm
Depth (Metric) 48.4 cm Base, 58.1 cm arm
Weight (English) 52.91 lb. Packaged, 44.09 lb. empty, 59.52 lb. with water
Weight (Metric) 24 kg Packaged, 20 kg empty, 27 kg with water
Electrical Requirements 120 V 50/60 Hz
Voltage 120 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.