Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ MultiScreen™ Harvest Plates

Catalog No. MAHFC1H60 Shop All MilliporeSigma Products
Change view
Click to view available options
Pore Size:
1.2 μm
Product Type:
Multiscreen Harvest-C1, Glass Fiber FC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Product Type
MAHFC1H60 1.2 μm Multiscreen Harvest-C1, Glass Fiber FC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MAHFC1H60 Supplier MilliporeSigma™ Supplier No. MAHFC1H60

This Opaque 96-well Cell Harvesting Plates has a Glass Fiber membrane used for Cell harvesting.

Opaque plates feature choice of Millipore glass fiber B (FB) or glass fiber C (FC) filter media and promote high and uniform flowrates in standard 96-well plate cell harvesters and readers.
•    Made of Barex/TiO2-filled SAN (styrene acrylonitrile) that is resistant to all aqueous solutions including moderate-to-strong acids; fully compatible with standard biosafe scintillants
•    B1 and C1 plates have 100μL well capacity
•    Optimal % open area (for light transmission in coincidence counting) of 26% (in 100μL plates)
•    Filters have an effective filtration area of 0.33cm2 and a pore size of 1.0μm for FB or 1.2μm for FC types
•    Nonsterile; without lid

Order Info

Pack of 60 (in 6 sleeves of 10 plates each)

Compliance

Each lot is quality checked for uniform flowrate and full particulate retention and meets all specifications for SBS Level 3

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance SBS
Format Standard
Lid Without Lid
Array 8 x 12
Pore Size 1.2 μm
Color Opaque
Product Type Multiscreen Harvest-C1, Glass Fiber FC
Material Barex
No. of Wells 96
Sterility Non-sterile
For Use With (Application) Cell harvesting
Quantity 60/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.