Learn More
Description
- Opaque and made of polypropylene
- Non-sterile
- For vacuum filtration
- Volume: 2.0mL
- 96-well
Specifications
Specifications
| Array | 8 x 12 |
| Color | Opaque |
| Product Type | MultiScreen High Volume Collection Plate |
| Material | Polypropylene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| For Use With (Application) | Vacuum filtration |
| Dimensions (L x W x H) | 0.5 x 3.37 x 1.85 in. (1.27 x 8.56 x 4.7 cm) |
| Length (Metric) | 1.27 cm |
| Width (Metric) | 8.56 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.