Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Plate with Fibronectin Coating

Catalog No. PIFB24P05 Shop All MilliporeSigma Products
Change view
Click to view available options
Culture Area:
1.9 cm2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area
PIFB24P05 1.9 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PIFB24P05 Supplier MilliporeSigma™ Supplier No. PIFB24P05

Pre-coated ECM multiwell plates

Cell Attachment, Cell Culture, Cell Differentiation, Immunocytochemistry

TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Capacity (Metric) 1 mL (Well)
Culture Area 1.9 cm2
Material Polystyrene
Shape Rectangular
Sterility Non-sterile
Surface Treatment Fibronectin
Type Multi-well Cell Culture Plate
Well Count 24
For Use With (Application) Cell attachment, cell culture, cell differentiation, immunocytochemistry
Length (Metric) 128 mm
Width (Metric) 85.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.