Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ PLC Concentrating Zone Plates, Glass Backed

Catalog No. M1137930001 Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
12 Plates
15 Plates
20 Plates
Thickness (Metric):
Layer: 0.5 mm
Layer: 1 mm
Layer: 2 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Thickness (Metric)
M1137930001 12 Plates Layer: 1 mm
M1137920001 15 Plates Layer: 2 mm
M1137940001 20 Plates Layer: 0.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1137930001 Supplier MilliporeSigma™ Supplier No. 1137930001
Add to Cart
Add to Cart

Glass plates 20 x 20 cm

These plates allow users to quickly and easily apply any kind of sample, even large volumes of diluted samples. Our concentrating zone plates are based on different adsorption properties of two adsorbents. The first is a large pore concentrating adsorbent where the samples are applied; the second is a selective layer for separation. Regardless of the spots’ shape, size, or position, the sample always concentrates as a narrow band where the two adsorbents overlap and where the separation starts. These plates allow users to quickly and easily apply any kind of sample, even large volumes of diluted samples.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 12 Plates
Type PLC Concentrating Zone Plate
Thickness (Metric) Layer: 1 mm
Dimensions (L x W) 20 x 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.