Learn More
Description
Specifications
Specifications
| Backing Material | Glass |
| Material | Silica 60 |
| Particle Size | 20 to 40 μm |
| Pore Size | 60 Å |
| Quantity | 20 Plates |
| Type | PLC Concentrating Zone Plate |
| Fluorescent Indicator | F254 |
| For Use With (Application) | Preparative Layer Chromatography, Thin Layer Chromatography |
| Sorbent | Silica Gel 60 F254 |
| Thickness (Metric) | Layer: 0.5 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.