Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Polypropylene Solvent Pump

Catalog No. M6950601 Shop All MilliporeSigma Products
Change view
Click to view available options
Flow Rate:
250 mL/stroke
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
M6950601 250 mL/stroke
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M6950601 Supplier MilliporeSigma™ Supplier No. 6950601
Add to Cart
Add to Cart

Includes

Aapters and usage instructions

Pumps approximately 250mL per strike

  • Fits 20L HDPE drum with Reike spout and swing handle
  • Packaged in a chipboard box

TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 250 mL/stroke
For Use With 20 L HDPE drum with Reike spout and swing handle
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.