Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Pure Water Storage Reservoir
GSA_VA

Catalog No. p-169712 Shop All MilliporeSigma Products
Change view
Click to view available options
Capacity (Metric):
30 L
60 L
100 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
TANKPE060 60 L
TANKPE100 100 L
TANKPE030 30 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. TANKPE060 Supplier MilliporeSigma™ Supplier No. TANKPE060
Only null left
Add to Cart
Add to Cart

Choose a Pure Water Storage Reservoir to store purified water without compromising quality.

Key Features

  • Polyethylene construction minimizes extractables that can contaminate water
  • Cylindrical shape minimizes area in contact with water
  • Smooth inner surface prevents biofilm formation
  • Conical bottom allows complete drainage for effective cleaning and sanitization
  • Hermetically sealed lid on large reservoir opening prevents air from leaking into reservoir and facilitates manual sanitization

Filling and Dispensing Features

  • Sensor-rod float triggers automatic reservoir refill
  • Water is fed into bottom of reservoir to prevent absorption of CO2
  • Two bottom valves allow direct connection to water polishing system and glassware washer
  • Water dispenses through valve on front of reservoir
Optional Features
  • Vent filter (available separately) guards against airborne impurities
  • 30, 60 and 100L reservoirs can be wall-mounted (require TANK FIX 01 wall mounting bracket)
  • Automatic Sanitization Module (A.S.M.) available separately to reduce bacteria levels
  • Optional distribution pump continuously delivers water under pressure
  • Water detector sensor (available separately) detects water on most surfaces such as floors and lab bench

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 15.85 gal.
Height (English) 32.8 in.
Type Reservoir
Height (Metric) 83.3 cm
Width (Metric) 38.1 cm
Width (English) 15 in.
Capacity (Metric) 60 L
Diameter (Metric) 38 cm
Diameter (English) 14.96 in.
Material Polyethylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.