Learn More
Description
- Engineered with a micro-fabricated, cell-sensing zone that enables discrimination by cell size and cell volume - down to sub-micron and sub-picoliter resolution
- Has a precision drilled aperture through which cells pass and are counted
- Counts based on Coulter principle of impedance changes across current established by sensor electrodes
- Ensures reproducible counts by drawing precisely 50μL of sample into its liquid handling microchannel each time
- Eliminates pipetting errors and uneven sample loading with precision liquid handling channels
- 40μm-aperture sensor
- Able to count cells between 4 and 12μm in diameter and particles between 3 and 17μm
- 60μm-aperture sensor
- Able to count cells between 8 and 25μm in diameter and particles between 6 and 36μm
Specifications
Specifications
| Product Type | Scepter Sensors |
| Analysis Time | <30 sec. |
| Aperture Size | 40μm |
| Capacity (Metric) | 100μL |
| Cell Size | 4 to 12μm |
| Memory | Stores up to 72 counts |
| Operating Cycles | 50,000 to 1,500,000 particles/mL |
| Particle Size | 3 to 18μm |
| Quantity | 50 Pk. |
| Sample Type | CHO cells, HeLa cells and mouse embryonic stem cells, can even be used to count subpopulations in peripheral Blood mononuclear cell preps |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.