Learn More
MilliporeSigma™ Silica Gel 60 F254 Coated Aluminum-Backed TLC Sheets
Shop All MilliporeSigma Products

Description
- Combination of unmodified silica gel 60 and polymeric binder for hard and adherent surface, resistant to crack and damage
- Dense plate coating ensuring narrow bands and maximum sample separation efficiency
- Layer thickness of 200μm with mean particle size of 10 to 12μm
- Can be cut with scissors for individual separation requirements
- Green fluorescencing inorganic florescent indications for UV detection of colorless substance
- Available in broad range of sizes
- Disposable
- Fibre case packaging
- In-process control in drug synthesis
- Identity and stability testing of drugs
- Quality control of pharmaceuticals, food and environmental samples
- Residue analysis in food and environmental samples
Specifications
Specifications
| Analysis Time | 20 to 200 min. |
| Backing Material | Aluminum |
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | Classical Silica TLC Plate |
| Disposable | Single-use |
| Excitation Wavelength | 254 nm |
| For Use With (Application) | In-Process Control in Drug Synthesis, Identity and Stability Testing of Drugs, Quality Control of Pharmaceuticals, Food and Environmental Samples, Residue Analysis in Food and Environmental Samples |
| No. of Samples | 10.0 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.