Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Silica Gel 60 F254 Coated Plastic-Backed TLC Sheets
SCI_ED

Catalog No. S07879 Shop All MilliporeSigma Products
Change view
Click to view available options
Dimensions (L x W):
20 x 20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S07879 20 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07879 Supplier MilliporeSigma™ Supplier No. 1.05735.0001/DEL

Allows analyzation of any substance when combined with suitable mobile phase.

  • Combination of unmodified silica gel 60 and polymeric binder for hard and adherent surface, resistant to crack and damage
  • Dense plate coating ensuring narrow bands and maximum sample separation efficiency
  • Layer thickness of 200μm with mean particle size of 10 to 12μm
  • Can be cut with scissors for individual separation requirements
  • Green fluorescencing inorganic florescent indications for UV detection of colorless substance
  • Available in broad range of sizes
  • Disposable
  • Fibre case packaging

  • In-process control in drug synthesis
  • Identity and stability testing of drugs
  • Quality control of pharmaceuticals, food and environmental samples
  • Residue analysis in food and environmental samples

TRUSTED_SUSTAINABILITY

Specifications

Analysis Time 20 to 200 min.
Backing Material Plastic
Particle Size 10 to 12 μm
Pore Size 60 Å
Quantity 25/Pk.
Type Classical Silica TLC Plate
Excitation Wavelength 254 nm
For Use With (Application) Versatile and Reliable Routine Analysis of a Broad Range of Substances
No. of Samples 10.0
Particle Size Distribution 5 to 20 μm
Pore Volume 0.8 mL/g
Sorbent Silica Gel 60 F254
Specific Surface 520 m2/g
Thickness (Metric) 200 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Height (English) 0.0011 in.
Height (Metric) 30 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.