Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Single Chamber Standard Incubator

Catalog No. XX631K115 Shop All MilliporeSigma Products
Change view
Click to view available options
Holds:
48 Petri Dishes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
XX631K115 48 Petri Dishes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XX631K115 Supplier MilliporeSigma™ Supplier No. XX631K115

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Incubate total and fecal coliforms, fecal streptococci and other microorganisms

  • Recover different organisms in single incubator
  • View samples through clear plastic inner door without opening preventing temperature fluctuations
  • Compact lightweight portable unit for field use
  • Complies with Standard Methods requirements

  • Capacity: 48 Petri Dishes, 47mm
  • Temperature Control: 30, 35, 37, 41±0.5, 44.5±0.2°C
  • Electrical Requirements: 115V or 12VDC rechargeable nickel-cadmium battery (included in Field Kit)

Analytical Sample Prep, Beer, Bottled Water, Cider, Clinical Lab, Cosmetics, Environmental Analysis, Food and Beverage, Industrial QC, Laboratory Filtration, Microbial monitoring, Product Testing, Soft Drink, Sport Drink, Water Monitoring, Wine

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Standard methods requirements
Holds 48 Petri Dishes
Includes Rechargeable nickel-cadmium battery, battery charger, external power supply, adapter cables, thermometer, carrying bag
Voltage 115 V/12 VDC
Frequency 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.