Learn More
Description
Specifications
Specifications
| Backing Material | Aluminum |
| Material | Kieselguhr |
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | Kieselguhr TLC Plate |
| Excitation Wavelength | 254 nm |
| Fluorescent Indicator | F254 |
| For Use With (Application) | Separation of Polar and Moderately Polar Substances, Flavonoids and Other Phenolic Substances |
| Sorbent | Kieselguhr F254 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.