Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ TLC Silica gel 60/Kieselguhr F254 Aluminum Sheets

Catalog No. M1055670001 Shop All MilliporeSigma Products
Change view
Click to view available options
Dimensions (L x W):
20 x 20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
M1055670001 20 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1055670001 Supplier MilliporeSigma™ Supplier No. 1.05567.0001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For thin layer chromatography applications.

Precoated Kieselguhr or mixed Silica gel/Kieselguhr plates are only of small importance nowadays. Kieselguhr layers are used like cellulose layers for the TLC separation of polar and moderately polar substances. Polyamide, on the other hand , is used for the separation of flavonoids and other phenolic substances.
TRUSTED_SUSTAINABILITY

Specifications

Backing Material Aluminum
Material Silica
Particle Size 5 to 17 μm
Pore Size 60 Å
Quantity 25/Pk.
Type Silica/Kieselguhr TLC Plate
Excitation Wavelength 254 nm
Fluorescent Indicator F254
For Use With (Application) Separation of Polar and Moderately Polar Substances, Flavonoids and Other Phenolic Substances
Sorbent Silica Gel 60/Kieselguhr F254
Thickness (Metric) 200 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.