Learn More
Description
Includes
50 gel nebulizers, 50 Ultrafree-MC 0.45μm separators, 50 microcentrifuge vials
- Minimal hands-on time
- 10-minute spin
- Fully-functional DNA
Typical DNA Recoveries from Agarose Gels
| DNA Size (bp) | Percent DNA Recoveries |
| 100 | 78 |
| 700 | 71 |
| 1000 | 77 |
| 2027 | 47 |
| 4361 | 35 |
| 9416 | 32 |
| 23130 | 29 |
Protocol
1. Excise the band of interest after routine electrophoretic analysis of PCR products or other DNA through an agarose gel.
2. Place the gel slice into the pre-assembled device. Note: Protocol is not compatible with low melting point agarose.
3. Spin at 5,000 x g for 10 minutes to extract gel slurry into filter cup.
4. DNA can be stored in the capped filtrate vial after discarding the sample filter cup and gel nebulizer.
An Amicon™ Bioseparations product.
Specifications
Specifications
| Isolation Technology | Ultrafiltration |
| For Use With (Application) | DNA Gel Extraction |
| Includes | 50 Gel nebulizers, 50 Ultrafree™-MC 0.45 μm separators, 50 microcentrifuge vials |
| Product Type | Accessory |
| Quantity | 50 Pack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.