Learn More
MilliporeSigma™ Upstate™ Magna ChIP™ HT96 ChIP and Thermal Plate Set
Shop All MilliporeSigma ProductsDescription
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Description | HT96 ChIP and Thermal Plate Set |
| Array | 8 x 12 |
| Color | Clear |
| Product Type | Multiwell Plate Set |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Well Shape | Conical Bottom (V-well) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.