Learn More
Description
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Description | HT96 Thermal Plate Set |
| Array | 8 x 12 |
| Color | Clear |
| Product Type | Thermal Plate |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Includes | 12 x Strip Caps, 1 x 96-well Thermal Plate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.