Learn More
Description
*NOTE: Emerge frame must be presented to your optometrist in order to be fitted with prescription lenses
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1,CSA Z94.3-07 |
| Description | Will accommodate an Rx lens to the maximum of +3 to -3 diopters |
| Lens Tint | Clear |
| Product Type | Eye and Face Protection Spectacles |
| Frame Color | Translucent Gray |
| Magnification Power | None |
| Weight (Metric) | 30 g |
| Material | Polycarbonate, Nylon, PVC, Carbon Steel |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.