Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Emergency Cubicle Shower with Strip Screens
GREENER_CHOICE

Catalog No. 18666678 Shop All Justrite Safety Group Products
Change view
Click to view available options
Includes:
1 Unit With Sump Pump
1 Unit Without Sump Pump
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
18-666-678 1 Unit With Sump Pump
18-666-677 1 Unit Without Sump Pump
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-666-678 Supplier Justrite Manufacturing Co Supplier No. SD31K45GPUMP
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Multi-nozzle body wash; Sump pump

Hughes Emergency Cubicle Shower with Strip Screens is designed for locations where space is at a premium or the emergency safety shower needs to be enclosed

Features:

  • Multi-nozzle decontamination cubicle shower helps prevent overspray and is activated by foot panel upon entry.
  • Stainless steel hollow section frame enclosed in GRP sheeting with stainless steel pipes for corrosion resistance and extended life
  • Exterior sheeting includes universal pictogram signs and green and white safety stripes
  • Optional sump pump incorporates an integral float switch, which provides automatic pump control in the form of a low level cut out to prevent the risk of running dry—120V, 60 Hz suitable for general purpose areas.
  • Mounted on the exterior side of the cubicle for maximum shower effectiveness, the eye/face wash with high, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face.
  • Covered bowl ensures that the eyewash nozzles and bowl remain clean and free from contamination at all times—no dust covers needed.
  • Activate by simply pulling down the cover
  • Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.
  • Specially designed, high-performance quarter-turn ball valves made of 316L stainless steel to endure the harshest environments and site conditions.
  • Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur.
  • Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure.
  • Includes an inspection record tag for recording test and service history.
  • Eight PVC spray nozzles facilitate a high flow rate decontamination process
  • Integral drain sump and strip screens reduce the risk of surplus contaminated water outside of the cubicle area
  • ANSI compliant eye/face wash with acrylic capped ABS lid protects against dust and debris

Compliance

Not ANSI Compliant

Warranty and Services

1 Year

Specifications

Activation Foot Panel
Bowl Size (Metric) 241 mm
Color White with Green Labels
Depth (English) 106 in.
Depth (Metric) 2692 mm
Flow Rate 3 gpm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 52 in.
Height (Metric) 1321 mm
Includes 1 Unit With Sump Pump
Inlet Connection (Metric) 1 in. (M) NPT
Material Stainless Steel Frame with GRP Paneling
Material (Piping Connection) UPVC and Stainless Steel
Mounting Floor
Pressure 50 to 87 psi
Product Type Safety Shower and Emergency Eye Wash
Width (English) 46 in.
Width (Metric) 1168 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.